Beli pompa chemical di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wilo Pump Chemical Transfer (Pompa Kimia)atribut:
- Voltage (V): 1-230
- Frequency (Hz): 50
- Hi-Flow Pump Chemical Stainless Steel (Pompa Kimia)Deskripsi:Application AreaFor transport any kind of liquid chemical for industry usageatribut:
- Impeller: SUS 304
- Maximum Temperature (°C): <50
- Mechanical Seal: SUS 304
- Pump Casing: SUS 304
- Shaft: SUS 304
- ASANO Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)atribut:
- Components: Polyethylene
- Kennedy Pump Drum Rotary Action Chemical (Pompa Kimia / Pompa Drum Manual)Deskripsi:Designed for use with fluids where a regular cast iron or steel barrel pump cannot be used. Pump body is made from glass filled polypropylene with Ryton veins. Seals are from Vitron rubber and all hardware is stainless steel. Strainer fitted at the suction tube inlet stops contaminants. Threaded polypropylene suction tube and a choice of 2inch bung adaptors for use on both plastic and metal drums of capacities 50ltr and 205ltr. For use with water-based fluids, anti-freeze, acids, chemicals etc., in addition to all petroleum-based products. Delivery 5ltr per 20 turns of the handle). DO NOT USE with acetone, lacquer, mineral oils, solvents or turpentine.atribut:
- Discharge per Stroke: 250ml
- Weight Each: 3.0Kg
- Suction Tube Length: 480-900mm
- Suitable for Containers: 205ltr 50ltr
- Compatible Fluid: Diesel Non Corrosive Liquids Oil Petrol Water
- Part Number: KEN5403800K
- Pump Type : Rotary
- DAYTON Pump Centrifugal Chemical Resistant Straight (Pompa Sentrifugal)Deskripsi:Polypropylene housing chemical-resistant centrifugal pumps are made of lightweight plastic that is highly resistant to corrosives.atribut:
- UNSPSC: 40151503
- Bearing Type: Ball
- Case Pressure (Maximum) (psi): 100
- Compatible Motor Frame: 56J NEMA
- Discharge Pipe Size (inch): 1-1/2
- Discharge Pipe Type: NPT
- Discharge Port (inch): 1-1/2 NPT
- Discharge Rotation: None
- Duty cycle: Continuous
- Electrical Connection Type: Hardwired
- For Use With Potable Systems: No
- Frequency (Hz): 60
- Impeller Design: Closed
- Intake Pipe Size (inch): 1-1/2
- Intake Pipe Type: NPT
- Maximum Ambient Temperature (°F): 104
- Maximum Motor Speed (rpm): 3450
- Overall Height (inch): 7.5
- Priming: Manual
- Seal Type: Mechanical
- Shaft Material: Stainless Steel
- Shaft Outer Diameter (inch): 5/8
- Solid Diameter (Maximum) (inch): 0.25
- Specific Gravity (Maximum): 1
- Standards: cULus Listed
- Suction Port (inch): 1-1/2 NPT
- Viscosity (Maximum) (SUS): 100
- Ailipu Pump Dosing Selenoid Diaphragm JCMB Series (Pompa Kimia)Deskripsi:The solenoid metering pump uses an electromagnetic push rod to drive the diaphragm to reciprocate in the pump head, causing the volume and pressure of the pump head cavity to change. The pressure change causes the opening and closing of the suction valve and the discharge valve to achieve quantitative suction and discharge.The solenoid metering pump is a metering pump designed to transport small flow and low pressure pipeline liquids driven by electromagnets. It is popular in the industry for its simple structure, low energy cornsumption, accurate measurement and convenient adjustment. The design principle is "simple and practical".- JCMB Series are Microprocessor based digital control solenoid driven metering pumps with simple operation and stable operation.atribut:
- Motor Voltage (V): 220
- Frequency (Hz): 50
- Inlet & Outlet Pipe Diameter (mm): In 5.5 & Out 9.5
- Material: Pump Head : PVDF; Suction Pipe : PVC; Discharge Pipe : PE
- Phasa: 1-Phase
- Temperatures of Liquid (°C): 0 to 40
- TOYOPOMP Drybattery Type Pumpatribut:
- Batteries Used: AA alkaline batteries x 4 (sold separately)
- Discharge Hose (m): approx. 580
- Discharge Rate (L/minute): Approx. 7
- Main Material: ABS resin, polyethylene, polyacetal, PE
- Total Length (mm): 480
- STENNER Dosing Pump Metering Chemical Peristaltic (Pompa Kimia)Deskripsi:Variable flow peristaltic chemical metering pumps have controls that adjust the speed at which the pump operates.atribut:
- Display Qty: 1
- Display Sell UOM: EA
- monotaro Pump Manual Drum for Acid Resistant (Pompa Kimia / Pompa Drum Manual)Deskripsi:The pump for sorting and supply work of liquid chemicals.atribut:
- Hose Length (mm): 1200
- Suction pipe diameter (mm): 25.5
- Material: PE (polyethylene)
- Overall Length (mm): 1150
- Discharge Diameter (Ø mm): 22.5
- Discharge Rate (L/minute): approx. 21
- ROTOR Pump Chemical Magnetic Drive (Pompa Kimia)atribut:
- Temperature (°C): 0-80
- KESTONE Forklift (Truk Forklift)atribut:
- Fuel: Diesel
- Ebara Pump Centrifugal Close Couple End Suction Pump (Pompa Sentrifugal)atribut:
- Power (HP): 5.5
- Power (kW): 4
- Head max (m): 52.5
- Maximum Flow Rate (L/minute): 360
- TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)atribut:
- Material: Carbon Steel
- Outlet: M25 (3/4\")
- Inlet: M32 (1\")
- Pipe Length (m): 1
- Mitsubishi Forklift Diesel (Truk Forklift)Deskripsi:The latest generation of GRENDiA continues to set the very highest standards for IC engine counterbalance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.atribut:
- Power Source: Diesel
- Lift Height (mm): 3000
- Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)atribut:
- Dimensions (mm): H 580
- Packing Dimensions (mm): 645 x 325 x 855
- Volume (m³): 0.179
Daftar Harga pompa chemical Terbaru October 2026
| Wilo Pump Chemical Transfer (Pompa Kimia) | Rp4.099.900 |
| Maxpump Pompa Kimia Seri FS | Rp2.399.900 |
| Maxpump Submersible Pump Q (Pompa Celup) | Rp689.900 |
| Hi-Flow Pump Chemical Stainless Steel (Pompa Kimia) | Rp4.599.900 |
| ASANO Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual) | Rp91.900 |
| Kennedy Pump Drum Rotary Action Chemical (Pompa Kimia / Pompa Drum Manual) | Rp4.599.900 |
| DAYTON Pump Centrifugal Chemical Resistant Straight (Pompa Sentrifugal) | Rp9.999.900 |
| Ailipu Pump Dosing Selenoid Diaphragm JCMB Series (Pompa Kimia) | Rp6.899.900 |
| TOYOPOMP Drybattery Type Pump | Rp509.900 |
| Maxpump Pompa Kimia Seri WBS | Rp6.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/1jP104661055-2.jpg)

/q3P117235939-1.jpg)
/hyP111203646-1.jpg)
/b7P105397403-1.jpg)
/qzP102200971-4.jpg)
/2rP109552099-1.jpg)
/esP108232532-1.jpg)


/11P109581037-1.jpg)
/0kP103181020-2.jpg)
/i2P109205650-1.jpg)
/37P109131115-1.jpg)
/roP105734996-1.jpg)
/1fP105716051-2.jpg)
/mzP110447827-1.jpg)
/5rP105252207-2.jpg)
/7fP106598267-4.jpg)
/3tP104712137-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)